Motion
H5IS321101
Harness - Polyester Material, Dorsal, Sternal D-Ring Location, Tongue Buckle Leg Strap, Neon Green or Black Color, 420 lbs Weight Capacity
Mi Item #14064820
MFR #H5IS321101
Price$204.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harness - Polyester Material, Dorsal, Sternal D-Ring Location, Tongue Buckle Leg Strap, Neon Green or Black Color, 420 lbs Weight Capacity
Mi Item #14064820
MFR #H5IS321101

Mfr description
H5IS321101 H500 IS10 - S/M SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.80/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Neon Green or Black
  • D Ring Locations
    Dorsal, Sternal
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Fall Arrest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)