Motion
5SM006006FK
6mm x 6mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
MI ITEM #14078872
MFR #5SM006006FK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm x 6mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
MI ITEM #14078872
MFR #5SM006006FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5SM006006FK 6MM X 6M METRIC 2PC CPLG

Specifications

  • Outside Diameter
    16 mm
  • Keyway Size
    0.3125 in
  • Bore Diameter
    6 mm
  • Series
    Signature
  • Country of Origin
    USA
  • UPC_NO
    662786021343
  • Weight
    0.08 lb
  • Screw Size
    M3x0.5
  • Material
    Stainless Steel
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M3x0.5
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text