Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Slim Head Shape, 3/8 in Drive Size, 13.5000 in Overall Length
Mi Item #14080877
MFR #2568-20

Mfr description
2568-20 M12 FUEL 1/4" EXTENDED REACH HIG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    13.5000 in

Details

  • Head Shape
    Slim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)