Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Slim Head Shape, 1/4 in Drive Size
Mi Item #14080878
MFR #2569-20

Mfr description
2569-20 M12 FUEL 3/8" EXTENDED REACH HIG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Head Shape
    Slim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)