Motion
48-73-1420

MILWAUKEE TOOL
48-73-1420

BOLT Full Face Shield - Clear Dual Coat Lens (Compatible with Safety Helmets & Hard Hats)
MI ITEM #14080898
MFR #48-73-1420
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1420

BOLT Full Face Shield - Clear Dual Coat Lens (Compatible with Safety Helmets & Hard Hats)
MI ITEM #14080898
MFR #48-73-1420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.77/each

Specifications

Details

  • Includes
    1-Headlamp Bracket, 1-BOLT Full Face Shield - Clear Dual Coat Lens Compatible with Milwaukee Safety Helmets & Hard Hats
  • Manufacturer Upc Number
    045242603374
  • UPC_NO
    045242603374

Overview

Mfr description
48-73-1420 BOLT FULL FACE SHIELD - CLEAR
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT™ - Secure Accessories Simultaneously
  • Secures into BOLT™ Front Slots
  • Compatible with Milwaukee® Safety Helmets & Hard Hats
  • ANSI Z87.1+ & CSA Z94.3 Rated
  • High-Impact Polycarbonate Shield
  • Includes BOLT™ Low-Profile Headlamp Mount
  • Compatible with Safety Glasses
  • 180° field of view
  • Secure Locking Detents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought