Motion
48-73-1441

MILWAUKEE TOOL
48-73-1441

10pk Clear Face Shield Replacement Lenses (Helmet & Hard Hat Mount)
MI ITEM #14080904
MFR #48-73-1441
Price$292.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1441

10pk Clear Face Shield Replacement Lenses (Helmet & Hard Hat Mount)
MI ITEM #14080904
MFR #48-73-1441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.45/each

Overview

Mfr description
48-73-1441 10PK CLEAR FACE SHIELD REPLAC
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT™ - Secure Accessories Simultaneously
  • Compatible with Milwaukee® Safety Helmets and Hard Hats
  • Includes 10 Clear Dual Coat Replacement Shields
  • ANSI Z87.1+ & CSA Z94.3 Rated
  • High-Impact Polycarbonate Shield
  • 180° field of view
  • Compatible with Safety Glasses
  • Secure Locking Detents
  • For use with BOLT™ Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought