Motion
48-73-1448

MILWAUKEE TOOL
48-73-1448

BOLT Full Face Shield Replacement Frame (BOLT Sa
Mi Item #14080907
MFR #48-73-1448
Price$38.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1448

BOLT Full Face Shield Replacement Frame (BOLT Sa
Mi Item #14080907
MFR #48-73-1448

Mfr description
48-73-1448 BOLT FULL FACE SHIELD MOUNT
  • Tool-Free Shield Change
  • Reversible adaptors allow use with both Milwaukee® Safety Helmets and Hard Hats
  • Secures into BOLT™ Front Slots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.67/each

Specifications

Dimensions

  • Weight
    0.2 lbs
  • Window Height
    3.0000 in
  • Window Length
    2.0000 in
  • Window Width
    10.0000 in

Details

  • Additional Details
    Number of Pieces Included: 1
  • Approval Listing Regulations
    ANSI/ISEA Z87.1 (+), CSA Z94.3
  • Certification
    ANSI/ISEA Z87.1 (+), CSA Z94.3
  • Comp
    Replacement Mount
  • Includes
    Replacement Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)