Motion
2531-20
M12 FUEL Orbital Detail Sander
MI ITEM #14080914
MFR #2531-20
Price$192.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL Orbital Detail Sander
MI ITEM #14080914
MFR #2531-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.37/each

Specifications

Dimensions

  • Height
    4.5000 in
  • Weight
    1.67 lb

Details

  • Battery Voltage
    12 V
  • Case Included
    No
  • Charger Included
    No
  • Cordless or Corded
    Cordless
  • Features & Benefits
    • POWERSTATE Brushless Motor: Generates the power to deliver 14K max OPM under load for faster material removal. • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge. • Orbital sanding motion with 1.5mm orbit diameter delivers a scratch-free stain grade surface finish. • Compatible with the full lineup of new Milwaukee POWERGRID Mesh Sanding Sheets. • Lightweight, ergonomic design at 1.3lbs and low vibration minimizes user fatigue. • Variable speed trigger with lock on button provides unmatched control across four speed settings. • The LED light illuminates the work surface to provide maximum visibility on the jobsite. • Sponge pad allows the abrasive to contour to the work surface when working with complex trim profiles, • Fits all M12 battery packs. •
  • UPC_NO
    045242635818

Overview

Mfr description
2531-20 M12 FUEL ORBITAL DETAIL SANDER
  • POWERSTATE Brushless Motor: Generates the power to deliver 14K max OPM under load for faster material removal.
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Orbital sanding motion with 1.5mm orbit diameter delivers a scratch-free stain grade surface finish.
  • Compatible with the full lineup of new Milwaukee POWERGRID Mesh Sanding Sheets.
  • Lightweight, ergonomic design at 1.3lbs and low vibration minimizes user fatigue.
  • Variable speed trigger with lock on button provides unmatched control across four speed settings.
  • The LED light illuminates the work surface to provide maximum visibility on the jobsite.
  • Sponge pad allows the abrasive to contour to the work surface when working with complex trim profiles,
  • Fits all M12 battery packs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought