Motion
48-80-5320

MILWAUKEE TOOL
48-80-5320

Sanding Sheet - Aluminum Oxide Material, 4-1/4 in Long, 320 Grit, 12
Mi Item #14080921
MFR #48-80-5320
Price$14.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-80-5320

Sanding Sheet - Aluminum Oxide Material, 4-1/4 in Long, 320 Grit, 12
Mi Item #14080921
MFR #48-80-5320

Mfr description
48-80-5320 320 GRIT MESH SANDING SHEETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.99/each

Specifications

Dimensions

  • Overall Length
    4.2500 in, 107.95 mm
  • Overall Width
    5.6500 in, 143.51 mm
  • Sheet Length
    4-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Metal, Plastic, Wood
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Dry or Wet
    Both
  • Grit Number
    320
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    48-80-5320
  • Material
    Aluminum Oxide
  • Mounting Type
    Hook and Loop
  • Number of Sheets
    12
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)