Motion
48-80-5406

MILWAUKEE TOOL
48-80-5406

Aluminum Oxide Material, 3.7500 in Long, 2.6300 in Wide, 80, 120, 180 Grit, 36 Per Pack
MI ITEM #14080925
MFR #48-80-5406
List Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-80-5406

Aluminum Oxide Material, 3.7500 in Long, 2.6300 in Wide, 80, 120, 180 Grit, 36 Per Pack
MI ITEM #14080925
MFR #48-80-5406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.86/each for your price

Overview

Mfr description
48-80-5406 ASSORTED 80, 120 & 180 GRIT M

Specifications

  • Application
    Finishing, Tough material removal
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120, 180, 80
  • Sheet Length
    3.7500 in
  • Sheet Width
    2.6300 in
  • Number of Sheets
    36
  • Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text