Motion
3624-20
M12 Green Laser – Cross Line & 4-Points
MI ITEM #14080926
MFR #3624-20
Price$657.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Green Laser – Cross Line & 4-Points
MI ITEM #14080926
MFR #3624-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$657.89/each

Specifications

Dimensions

  • Height
    5-7/8 in
  • Length
    6-3/4 in
  • Width
    3-1/4 in

Details

  • Batteries Included
    Yes
  • Battery Type
    M12
  • Color
    Red
  • Features
    Accuracy - +/- 1/8 in @ 33 ft, All Day Runtime - 9+ Hours, Brightest Green Laser Optimized for Distance, Micro Control - Pivots on Point, Vertical & horizontal lines plus 4-points to level, align, plumb and square, 125 ft. Working Range, 165 ft. Range with Detector, Amplified Rare Earth Magnets - Will Not Slide on Steel Studs, 210 °Horizontal Fan Angle, 165 °Vertical Fan Angle, 2 in Plumb Point Access, Self Leveling, +/- 4° Tilt, IP54 Rated, Water and Dust Resistant, 1m Impact Resistance, 1/4-20 & 5/8-11 Thread Mount, 3 Year Tool Warranty
  • Includes
    (1) Carrying Case, Includes: (1) 3624-20 M12 Green Cross Line & 4-Points Laser
  • Manufacturer Upc Number
    045242616633
  • Material
    Plastic
  • UPC_NO
    045242616633

Overview

Mfr description
3624-20 M12 GREEN CROSS LINE & 4-POINTS
  • All Day Runtime - 9+ Hours
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
  • Vertical & horizontal lines plus 4-points to level, align, plumb and square.
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • 210 Degree Horizontal Fan Angle, 165 Degree Vertical Fan Angle
  • 2" Plumb Point Access
  • Self Leveling: +/- 4° Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • 1/4-20 & 5/8-11 Thread Mount
  • 3 Year Tool Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought