Motion
3624-21
M12 Green Cross Line & 4-Points Laser Kit
MI ITEM #14080927
MFR #3624-21
Price$720.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Green Cross Line & 4-Points Laser Kit
MI ITEM #14080927
MFR #3624-21

Mfr description
3624-21 M12 GREEN CROSS LINE & 4-POINTS
  • All Day Runtime - 9+ Hours
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.32/each

Specifications

Dimensions

  • Height
    5-7/8 in
  • Length
    6-3/4 in
  • Width
    3-1/4 in

Details

  • Batteries Included
    Yes
  • Battery Type
    M12
  • Color
    Red
  • Features
    Accuracy - +/- 1/8 in @ 33 ft, All Day Runtime - 9+ Hours, Brightest Green Laser Optimized for Distance, Micro Control - Pivots on Point, Vertical & horizontal lines plus 4-points to level, align, plumb and square, 125 ft. Working Range, 165 ft. Range with Detector, Amplified Rare Earth Magnets - Will Not Slide on Steel Studs, 210 °Horizontal Fan Angle, 165 °Vertical Fan Angle, 2 in Plumb Point Access, Self Leveling, +/- 4° Tilt, IP54 Rated, Water and Dust Resistant, 1m Impact Resistance, 1/4 - 20 & 5/8-11 Thread Mount, 3 Year Tool Warranty - 2 Year Battery Warranty
  • Includes
    (1) 48-11-2430 M12 3.0Ah CP Battery, (1) 48-35-1111 Laser Target, (1) 48-59-2401 M12 Charger, (1) Carrying Case, Includes: (1) 3624-20 M12 Green Cross Line & 4-Points Laser
  • Manufacturer Upc Number
    045242616626
  • Material
    Plastic
  • UPC_NO
    045242616626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)