Motion
2916-DE
M18 FUEL™ HAMMERVAC™ 1-1/4" Dedicated Dust Extractor
MI ITEM #14080930
MFR #2916-DE
Price$284.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ HAMMERVAC™ 1-1/4" Dedicated Dust Extractor
MI ITEM #14080930
MFR #2916-DE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$284.49/each

Specifications

Details

  • Additional Details
    The MILWAUKEE® HAMMERVAC™ 1-1/4” Dedicated Dust Extractor features an inline design engineered to connect directly to and be powered by the MILWAUKEE® M18 FUEL™ 1-1/4” SDS Plus D-Handle Rotary Hammer w/ ONE-KEY™. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. This dust extractor allows full OSHA Table One Compliance when drilling up to 1-1/4” in diameter and 8” in depth. This extractor features MILWAUKEE® AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring that users are able to drill more effectively and for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows users to suction out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.
  • Manufacturer Upc Number
    045242607389
  • UPC_NO
    045242607389

Overview

Mfr description
2916-DE M18 FUEL HAMMERVAC 1-1/4" DEDICA
  • AUTOPULSE™ Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
  • OSHA Table 1 Compliant Solution
  • Dust Extractor Capacity: 1-1/4" in Diameter, 8" in Depth
  • HEPA Filter Included
  • Includes Large and Small Dust Nozzles
  • Vacuum Port for minimizing exposure during emptying
  • Translucent Dust Box
  • Pairs with 2916-20 M18 FUEL™ 1-1/4” SDS Plus D-Handle Rotary Hammer w/ ONE-KEY™
  • In-line Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought