Motion
CDJ2D16-60AZ-W-M9PWSDPC-B

SMC CORP OF AMERICA
CDJ2D16-60AZ-W-M9PWSDPC-B

16 mm Bore Diameter, 60 mm Stroke Length
MI ITEM #14083009
MFR #CDJ2D16-60AZ-W-M9PWSDPC-B
Price$201.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2D16-60AZ-W-M9PWSDPC-B

16 mm Bore Diameter, 60 mm Stroke Length
MI ITEM #14083009
MFR #CDJ2D16-60AZ-W-M9PWSDPC-B

Mfr description
CDJ2D16-60AZ-W-M9PWSDPC-B CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.24/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    60 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)