Motion
SL5202SX 3PW FV4 FV4 0 P

SMC CORP OF AMERICA
SL5202SX 3PW FV4 FV4 0 P

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #14083031
MFR #SL5202SX 3PW FV4 FV4 0 P
Price$2,019.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SL5202SX 3PW FV4 FV4 0 P

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #14083031
MFR #SL5202SX 3PW FV4 FV4 0 P

Mfr description
SL5202SX 3PW FV4 FV4 0 P MINI SPRINGLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,019.79/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Maximum Air Flow
    130 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    SL5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)