Specifications
Dimensions
- Bore Diameter63 mm
- Stroke150 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeMF2 Rear Flange
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Overview
Mfr description
CG5GA63TNSR-150-X6011 CG5, STAINLESS STE