Motion
NCDME044-0200-M9PSAPC

SMC CORP OF AMERICA
NCDME044-0200-M9PSAPC

NCDME044-0200-M9PSAPC NCM, AIR CYLINDER
MI ITEM #14083594
MFR #NCDME044-0200-M9PSAPC
Price$162.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME044-0200-M9PSAPC

NCDME044-0200-M9PSAPC NCM, AIR CYLINDER
MI ITEM #14083594
MFR #NCDME044-0200-M9PSAPC

Mfr description
NCDME044-0200-M9PSAPC NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.65/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Stroke  
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)