Specifications
Dimensions
- Bore Diameter50 mm
- Stroke50 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Overview
Mfr description
CDA2C50-50JZ-M9BSAPC AIR CYLINDER, TIE R