Overview
Mfr description
NCA1C200-1200-X130US CYLINDER, NCA1, TIE
Specifications
- Rod TypeSingle Rod
- Bore Diameter2.0000 in
- Cushion TypeAir Cushion Both Ends
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWithout Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data