Motion
CDG1BN25-300Z1-B54Z

SMC CORP OF AMERICA
CDG1BN25-300Z1-B54Z

CDG1BN25-300Z1-B54Z
MI ITEM #14084311
MFR #CDG1BN25-300Z1-B54Z
Price$149.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BN25-300Z1-B54Z

CDG1BN25-300Z1-B54Z
MI ITEM #14084311
MFR #CDG1BN25-300Z1-B54Z

Mfr description
CDG1BN25-300Z1-B54Z CG1-Z1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    5 m

Details

  • Auto-Switch
    Reed/DC Volt <gt/>5 <lt/>24/AC Volt <lt/>200/LED
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Single-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)