Overview
Mfr description
CE1L32-75L-M9BASDPC STROKE READING CYLIN
Specifications
- Bore Diameter32 mm
- Stroke75 mm
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data