Motion
VQZ3120-3YO1-02F-Q

SMC CORP OF AMERICA
VQZ3120-3YO1-02F-Q

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
MI ITEM #14084797
MFR #VQZ3120-3YO1-02F-Q
List Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ3120-3YO1-02F-Q

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, DIN Terminal without Connector, Body Ported, 1/4 in
MI ITEM #14084797
MFR #VQZ3120-3YO1-02F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.55/each for your price

Overview

Mfr description
VQZ3120-3YO1-02F-Q 3000 SERIES 5 PORT VA

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Flow Direction
    4-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text