Motion
ITV2090-012S5-X122

SMC CORP OF AMERICA
ITV2090-012S5-X122

Electronic Vacuum Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, -0.19 to -12 psi
Mi Item #14084904
MFR #ITV2090-012S5-X122
Price$465.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2090-012S5-X122

Electronic Vacuum Regulator - 1/4 in Inlet Port, Rc Inlet Thread, Straight, Rc Outlet Thread, Straight, -0.19 to -12 psi
Mi Item #14084904
MFR #ITV2090-012S5-X122

Mfr description
ITV2090-012S5-X122 ELECTRO-PNEUMATIC REG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.38/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Cable Connector Type
    Straight Type 3 M
  • Inlet Port Type
    Straight
  • Input Signal Type
    Current Type 4 to 20 mADC (Sink Type)
  • Maximum Operating Pressure
    145 psi
  • Monitor Output
    Analog Output 1 to 5 VDC
  • Mounting Type
    Without Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    kPa
  • Product Type
    Electro-Pneumatic Regulators
  • Series/System
    ITV209
  • Set Pressure Range
    -0.19 to -12 psi
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)