Motion
NCDA1F200-0100-IM

SMC CORP OF AMERICA
NCDA1F200-0100-IM

2.0000 in Bore, 1.0000 in Stroke
Mi Item #14084956
MFR #NCDA1F200-0100-IM
Price$159.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F200-0100-IM

2.0000 in Bore, 1.0000 in Stroke
Mi Item #14084956
MFR #NCDA1F200-0100-IM

Mfr description
NCDA1F200-0100-IM CYLINDER, NCA1, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.65/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    1.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)