Motion
25A-CDG1BN25-250Z

SMC CORP OF AMERICA
25A-CDG1BN25-250Z

25A-CDG1BN25-250Z
MI ITEM #14085184
MFR #25A-CDG1BN25-250Z
List Price$130.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDG1BN25-250Z

25A-CDG1BN25-250Z
MI ITEM #14085184
MFR #25A-CDG1BN25-250Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.13/each for your price

Overview

Mfr description
25A-CDG1BN25-250Z CG1-Z CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    No Switch
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    0.5 m
  • Magnet
    With Magnet
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought