Overview
Mfr description
NCDQ8AZ150-150TM COMPACT CYLINDER, NCQ8
Specifications
- Bore Diameter
- Stroke1.5000 in
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data