Motion
CBG1BA20-50-HN

SMC CORP OF AMERICA
CBG1BA20-50-HN

Double-Acting, 20 mm Bore Diameter, 50 mm Stroke Length
MI ITEM #14086630
MFR #CBG1BA20-50-HN
List Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBG1BA20-50-HN

Double-Acting, 20 mm Bore Diameter, 50 mm Stroke Length
MI ITEM #14086630
MFR #CBG1BA20-50-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.90/each for your price

Overview

Mfr description
CBG1BA20-50-HN CBG1, END LOCK CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Stroke
    50 mm
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Auto-Switch
    No Switch
  • Port Size
    1/8 BSPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Lead Wire Length
    0.5 m
  • Locking Position
    Rear Lock
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought