Specifications
Dimensions
- Bore Diameter50 mm
Details
- Auto-SwitchNo Switch
- Cushion TypeAir Cushion Both Ends & Rubber Cushions Both Ends
- Lock TypeExhaust Lock
- MagnetWithout Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)