Motion
C96NB32-100C
32 mm Bore, 100 mm Stroke, Single Rod, Air Cushion Both Ends & Rubber Cushions Both Ends, 1/8 BSPP Ports
Mi Item #14087489
MFR #C96NB32-100C
Price$390.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 mm Bore, 100 mm Stroke, Single Rod, Air Cushion Both Ends & Rubber Cushions Both Ends, 1/8 BSPP Ports
Mi Item #14087489
MFR #C96NB32-100C

Mfr description
C96NB32-100C CYLINDER WITH LOCK, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.48/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Port Size
    1/8 BSPP
  • Stroke
    100 mm

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both Ends
  • Lock Type
    Exhaust Lock
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C96
  • Standards Met
    RoHS Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)