Specifications
Dimensions
- Bore Diameter40 mm
- Lead Wire Length0.5 m
Details
- Auto-SwitchNo Switch
- Cushion TypeRubber Bumper
- MagnetWithout Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
Overview
Mfr description
C75F40-160L CYLINDER, AIR, STANDARD