Motion
CJPS4-5Z-B
4 mm Bore Diameter, 5 mm Stroke Length
Mi Item #14087902
MFR #CJPS4-5Z-B
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 mm Bore Diameter, 5 mm Stroke Length
Mi Item #14087902
MFR #CJPS4-5Z-B

Mfr description
CJPS4-5Z-B PIN CYLINDER, SGL ACTING, SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Stroke
    5 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Embedded Type
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)