Motion
IDW220N
Desiccant Air Dryer - 220 scfm Air Flow Rate, -40 °F Dew Point, 1-1/2 NPT Port Size, 188.5 psig Max
MI ITEM #14087981
MFR #IDW220N
List Price$16,864.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Desiccant Air Dryer - 220 scfm Air Flow Rate, -40 °F Dew Point, 1-1/2 NPT Port Size, 188.5 psig Max
MI ITEM #14087981
MFR #IDW220N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,864.98/each for your price

Overview

Mfr description
IDW220N DESICCANT AIR DRYER

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    220 scfm
  • Port Size
    1-1/2 NPT
  • Minimum Operating Pressure
    58 psig
  • Maximum Operating Pressure
    188.5 psig
  • Maximum Air Flow
    220 scfm
  • Min Operating Temperature
    35 °F
  • Weight
    339 lbs
  • Inlet/Outlet NPT
    1-1/2 in
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100-240 V ac, 12-24 V dc
  • Thread Standard
    NPT
  • Product Type
    Desiccant Air Dryers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought