Motion
B230CLA10BL-96

SEALEZE INC
B230CLA10BL-96

Buidling Envelope Door Seal
Mi Item #14088878
MFR #B230CLA10BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
B230CLA10BL-96

Buidling Envelope Door Seal
Mi Item #14088878
MFR #B230CLA10BL-96

Mfr description
B230CLA10BL-96 30 HOLDER 1.22"OAT 1.01"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.15 in
  • Bristle Length
    1.01 in
  • Degree of Holder
    30 °
  • Filament Diameter
    0.006 in
  • Overall Length
    96 in
  • Overall Trim
    1.22 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)