Motion
C345CLA10BP-120

SEALEZE INC
C345CLA10BP-120

Buidling Envelope Door Seal
Mi Item #14088893
MFR #C345CLA10BP-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C345CLA10BP-120

Buidling Envelope Door Seal
Mi Item #14088893
MFR #C345CLA10BP-120

Mfr description
C345CLA10BP-120 45HOLDER 1.28"OAT 1.03"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    1.03 in
  • Degree of Holder
    45 °
  • Filament Diameter
    0.006 in
  • Overall Length
    120 in
  • Overall Trim
    1.28 in

Details

  • Bristle Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)