Motion
C380DUR06BL-120

SEALEZE INC
C380DUR06BL-120

Buidling Envelope Door Seal
Mi Item #14088921
MFR #C380DUR06BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C380DUR06BL-120

Buidling Envelope Door Seal
Mi Item #14088921
MFR #C380DUR06BL-120

Mfr description
C380DUR06BL-120 180HOLDER .87"OAT .62"E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    0.62 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.006 in
  • Overall Length
    120 in
  • Overall Trim
    0.87 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)