Motion
C382CLA15BP-60

SEALEZE INC
C382CLA15BP-60

Buidling Envelope Door Seal
Mi Item #14088931
MFR #C382CLA15BP-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C382CLA15BP-60

Buidling Envelope Door Seal
Mi Item #14088931
MFR #C382CLA15BP-60

Mfr description
C382CLA15BP-60 180HOLDER 1.78"OAT 1.53"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    1.53 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.006 in
  • Overall Length
    60 in
  • Overall Trim
    1.78 in

Details

  • Bristle Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)