Specifications
Dimensions
- Back Strip Brush Width0.18 in
- Bristle Length2.03 in
- Degree of Holder180 °
- Filament Diameter0.012 in
- Overall Length84 in
- Overall Trim2.28 in
Details
- Bristle MaterialPolypropylene
Overview
Mfr description
C382CLA20BP-84 180HOLDER 2.28"OAT 2.00"