1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALEZE INC
C390CLA06BL-120
Buidling Envelope Door Seal
MI ITEM #
14088944
MFR #
C390CLA06BL-120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SEALEZE INC C390CLA06BL-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALEZE INC
C390CLA06BL-120
Buidling Envelope Door Seal
MI ITEM #
14088944
MFR #
C390CLA06BL-120
Mfr description
C390CLA06BL-120 90HOLDER .87"OAT .62"EX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Back Strip Brush Width
0.18 in
Bristle Length
0.62 in
Degree of Holder
90 °
Filament Diameter
0.006 in
Overall Length
120 in
Overall Trim
0.87 in
Details
Bristle Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items