Motion
D445DUR30BL-84

SEALEZE INC
D445DUR30BL-84

Buidling Envelope Door Seal
MI ITEM #14089011
MFR #D445DUR30BL-84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D445DUR30BL-84

Buidling Envelope Door Seal
MI ITEM #14089011
MFR #D445DUR30BL-84

Mfr description
D445DUR30BL-84 45HOLDER 3.31"OAT 2.99"E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    2.99 in
  • Degree of Holder
    45 °
  • Filament Diameter
    0.012 in
  • Overall Length
    84 in
  • Overall Trim
    3.31 in

Details

  • Bristle Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)