Motion
D45XCLA16BL-96

SEALEZE INC
D45XCLA16BL-96

Buidling Envelope Door Seal
MI ITEM #14089052
MFR #D45XCLA16BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D45XCLA16BL-96

Buidling Envelope Door Seal
MI ITEM #14089052
MFR #D45XCLA16BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.60 in
  • Degree of Holder
    45 °
  • Filament Diameter
    0.012 in
  • Overall Length
    96 in
  • Overall Trim
    1.92 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
D45XCLA16BL-96 45EXT HOLDER 1.92"OAT 1.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought