Specifications
Dimensions
- Back Strip Brush Width0.24 in
- Bristle Length1.99 in
- Degree of Holder45 °
- Filament Diameter0.012 in
- Overall Length42 in
- Overall Trim2.31 in
Details
- Bristle MaterialNylon
Overview
Mfr description
D45XCLA20BL-42 45 EXT HOLDER 2.31"OAT 1