Specifications
Dimensions
- Back Strip Brush Width0.2400 in
- Bristle Length3.0000 in
- Degree of Holder45 °
- Filament Diameter0.012 in
- Overall Length120.0000 in
- Overall Trim3.3100 in
Details
- Bristle MaterialNylon
- MaterialNylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)