Motion
D480CLA09BL-108

SEALEZE INC
D480CLA09BL-108

Buidling Envelope Door Seal
MI ITEM #14089079
MFR #D480CLA09BL-108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA09BL-108

Buidling Envelope Door Seal
MI ITEM #14089079
MFR #D480CLA09BL-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    0.93 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.008 in
  • Overall Length
    108 in
  • Overall Trim
    1.25 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
D480CLA09BL-108 180 HOLDER 1.25"OAT .93

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought