Motion
D480CLA09BL-120

SEALEZE INC
D480CLA09BL-120

D480CLA09BL-120 180 HOLDER 1.25"OAT .93
MI ITEM #14089080
MFR #D480CLA09BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA09BL-120

D480CLA09BL-120 180 HOLDER 1.25"OAT .93
MI ITEM #14089080
MFR #D480CLA09BL-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.2400 in
  • Bristle Length
    0.9375 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.008 in
  • Overall Length
    120.0000 in
  • Overall Trim
    1.2500 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon

Overview

Mfr description
D480CLA09BL-120 180 HOLDER 1.25"OAT .93

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought