Specifications
Dimensions
- Back Strip Brush Width0.24 in
- Bristle Length1.18 in
- Degree of Holder180 °
- Filament Diameter0.008 in
- Overall Length108 in
- Overall Trim1.50 in
Details
- Bristle MaterialNylon
Overview
Mfr description
D480CLA12BL-108 D480CLA12BL-108 9FT