Motion
D480CLA12BL-60

SEALEZE INC
D480CLA12BL-60

Buidling Envelope Door Seal
Mi Item #14089092
MFR #D480CLA12BL-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA12BL-60

Buidling Envelope Door Seal
Mi Item #14089092
MFR #D480CLA12BL-60

Mfr description
D480CLA12BL-60 180 HOLDER 1.50" OAT 1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.18 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.008 in
  • Overall Length
    60 in
  • Overall Trim
    1.50 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)