Motion
D480CLA16BL-120

SEALEZE INC
D480CLA16BL-120

Buidling Envelope Door Seal
MI ITEM #14089097
MFR #D480CLA16BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA16BL-120

Buidling Envelope Door Seal
MI ITEM #14089097
MFR #D480CLA16BL-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.60 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.012 in
  • Overall Length
    120 in
  • Overall Trim
    1.92 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
D480CLA16BL-120 180 HOLDER 1.92" OAT 1.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought