Motion
D480CLA16BL-96

SEALEZE INC
D480CLA16BL-96

D480CLA16BL-96 180HOLDER 1.92"OAT 1.60"
Mi Item #14089103
MFR #D480CLA16BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA16BL-96

D480CLA16BL-96 180HOLDER 1.92"OAT 1.60"
Mi Item #14089103
MFR #D480CLA16BL-96

Mfr description
D480CLA16BL-96 180HOLDER 1.92"OAT 1.60"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.2400 in
  • Bristle Length
    1.6000 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.012 in
  • Overall Length
    96.0000 in
  • Overall Trim
    1.9200 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)