Motion
D480CLA20PC-96

SEALEZE INC
D480CLA20PC-96

Buidling Envelope Door Seal
MI ITEM #14089116
MFR #D480CLA20PC-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA20PC-96

Buidling Envelope Door Seal
MI ITEM #14089116
MFR #D480CLA20PC-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D480CLA20PC-96 180HOLDER 2.31"OAT 1.99"

Specifications

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.99 in
  • Bristle Material
    Crimped Polypropylene
  • Overall Length
    96 in
  • Overall Trim
    2.31 in
  • Filament Diameter
    0.012 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought