1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALEZE INC
DP40PVC20BL-96
Plastic Guide Door Seal
MI ITEM #
14089248
MFR #
DP40PVC20BL-96
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
SEALEZE INC DP40PVC20BL-96
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALEZE INC
DP40PVC20BL-96
Plastic Guide Door Seal
MI ITEM #
14089248
MFR #
DP40PVC20BL-96
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DP40PVC20BL-96 PVC HOLDER, 2.31" OAT, .0
Specifications
Bristle Length
1.99 in
Bristle Material
Nylon
Overall Length
96 in
Overall Trim
2.31 in
Filament Diameter
0.012 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought